Beli continuous hinge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing: Ball
    • Hole size (mm): 11
    • Material: Cast Iron Polyurethane
    • Plate Size (mm): 115x100
    • Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
    • Tread Width (mm): 50
  2. MARLBORO Piano Hing
    Mulai

    Rp419.900

    MARLBORO Piano Hing
    Deskripsi:
    These continuous hinges are also referred to as piano hinges. A blank length of hinge usually comes in six or eight foot lengths. They are manufactured in various gauges, materials, and sizes. Ideal for cutting to specific sizes.
    atribut:
    • UNSPSC: 31162403
    • Hardware: Not Included
    • Holes: Without
    • Holes per Leaf: 0
    • Ligature Resistant: No
    • Mounting: Full Surface
    • Orientation: Non Handed
    • Pin Material: Aluminium
    • Pin Type: Removable
    • Range of Motion (°): 270
  3. STANLEY Continuous Hinge (Aksesoris Engsel Pintu)
    Mulai

    Rp6.899.900

    STANLEY Continuous Hinge (Aksesoris Engsel Pintu)
    Deskripsi:
    Stanley continuous hinges distribute weight evenly on the door and door frame, and are suitable for sagging doors or lids. Hinges with a rugged, nonhanded geared design do not bend or break like hinges with pins and knuckles. They feature a full-length channel cap to help seal the gap between door and frame while also securing the door from prying.
    atribut:
    • Door Leaf Width: 2 3/16 in
    • Frame Leaf Width (inch): 2 3/16
    • Pin Diameter (inch): 1/4
    • Door Leaf Thickness (inch): 0.075 in
    • Frame Leaf Thickness (inch): 0.075
    • Holes: With
    • Load Capacity (lbs): 600
    • Material: Steel
    • Mounting: Full Mortise
    • Overall Width (inch): 4 3/8
    • Pin Material: Steel
    • Required Door Thickness (inch): 1 3/4
    • UNSPSC: 31162403
  4. SUPER TOOL Toggle Clamp Latch type
    Mulai

    Rp259.900

    SUPER TOOL Toggle Clamp Latch type
    Deskripsi:
    The caulking(support)pins of almost models adopt stainless steel for long term use.
    atribut:
    • Material: Rolled Steel for General Structure
  5. TRUSCO Stainless Continuous Hinge
    Mulai

    Rp659.900

    TRUSCO Stainless Continuous Hinge
    atribut:
    • Width (mm): 32
  6. MOTTRON Alumunium Coating
    Mulai

    Rp149.900

    MOTTRON Alumunium Coating
    atribut:
    • Size (g): 400
  7. TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)
    Mulai

    Rp759.900

    TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)
    atribut:
    • Material: Stainless Steel (SUS304)
    • Size (nominal): Model 370
    • Outer Dimensions: 372x202x65mm
    • Effective Internal Dimensions: 359x189x64mm
    • Color: Silver
  8. Tochigiya Long hinge
    Mulai

    Rp159.900

    Tochigiya Long hinge
    Deskripsi:
    You can choose the length according to the application.Communication equipment, measuring equipment, etc.* The curl width and assembly orientation differ depending on the product number.
    atribut:
    • Material: SPCC,SWRM
    • Parts Name: Hinge piece (A), hinge piece (B), shaft
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Non Brand Continuous Hinge Natural
    Mulai

    Rp319.900

    Non Brand Continuous Hinge Natural
    Deskripsi:
    Full-surface mount hinges install directly onto the door and frame, with both leaves on top of each surface.
    atribut:
    • ANSI/BHMA Finish: Aluminum Clear Coated
    • Door Leaf Height (inch): 48
    • Door Leaf Thickness (inch): 0.075
    • Door Leaf Width (inch): 1
    • Frame Leaf Height (inch): 48
    • Frame Leaf Thickness (inch): 0.075
    • Frame Leaf Width (inch): 1
    • Hand Orientation: Non-Handed
    • Hinge Length (ft): 4
    • Includes Hardware: Hardware Not Included
    • Material: Aluminum Alloy
    • Maximum Range of Motion (°): 270
    • Mounting Style: Full Surface
    • Number of Holes per Leaf: 0 (Zero)
    • Overall Knuckle Height (inch): 1/2
    • Overall Width (inch): 2
    • Pin Diameter (inch): 3/16
    • Pin Material: Aluminum
    • Removable Pin: No
    • Resistance Properties: Corrosion-Resistant
  10. MARLBORO Continuous Hinge
    Mulai

    Rp129.900

    MARLBORO Continuous Hinge
    Deskripsi:
    Full-surface mount hinges install directly onto the door and frame, with both leaves on top of each surface.
    atribut:
    • ANSI/BHMA Finish: Aluminum Clear Coated
    • Hand Orientation: Non-Handed
    • Includes Hardware: Hardware Not Included
    • Item: Piano Hinge
    • Mounting Style: Full Surface
    • Number of Holes per Leaf: Zero
    • Pin Material: Aluminum
    • Range of Motion - Maximum (°): 270
    • Removable Pin: Yes
    • UNSPSC: 31162403
  11. PRESTO Polyurethane Wood and Metal Adhesive (PU) (Lem PU Serbaguna)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp92.900

  12. PRESTO WRG Crosslink X-PVAC Adhesive (Lem Kayu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    PRESTO WRG Crosslink X-PVAC Adhesive (Lem Kayu)
    Deskripsi:
    Lem kayu crosslink X-PVAC
  13. G Tape Aluminium Foil Tape
    Rating:
    100% of 100
    (3)
    Mulai

    Rp51.900

    G Tape Aluminium Foil Tape
    atribut:
    • Length (yard): 40.0
    • Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
  14. Yane Piano Hinge (Engsel Panjang)
    Mulai

    Rp429.900

    Yane Piano Hinge (Engsel Panjang)
    atribut:
    • Material: Brass
    • Color: GP
  15. Indexa Latch Type Toggle Clamp
    Mulai

    Rp269.900

    Indexa Latch Type Toggle Clamp
    Deskripsi:
    Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.
    atribut:
    • Clamp Type: Flanged
    • Type: Latch Clamp
  16. Triple S Nylon Caster Heavy Duty Fixed
    Mulai

    Rp159.900

    Triple S Nylon Caster Heavy Duty Fixed
    atribut:
    • Diameter (inch): 5
    • Lebar Roda (mm): 50
    • Tipe: Fixed
    • Kapasitas (kg): 300
    • Ukuran Plat (mm): 114x100
    • Jarak Lubang Baut (mm): 92x67
    • Diameter Lubang Plat (mm): 9
    • Tinggi Roda (mm): 160
  17. Nobleza Engsel
    Mulai

    Rp71.900

    Nobleza Engsel
    atribut:
    • Material: Stainless SUS 304
    • Finishing: Stainless SUS 304
Daftar Harga continuous hinge Terbaru October 2026
TRUSCO Stainless Continuous Hinge (Engsel Pintu)Rp439.900
KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)Rp139.900
TRUSCO Iron Continuous Hinge (Engsel Panjang Besi)Rp91.900
MARLBORO Piano HingRp419.900
STANLEY Continuous Hinge (Aksesoris Engsel Pintu)Rp6.899.900
TRUSCO Iron Continuous HingeRp469.900
SUPER TOOL Toggle Clamp Latch typeRp259.900
TRUSCO Stainless Continuous HingeRp659.900
MOTTRON Alumunium CoatingRp149.900
TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)